Hole Seal, for 2" Conduit Hole, 2-1/2" Diameter, Gray

Item #: 272864

Cat #: WAS200SS

UPC: 786725490974

Sign In or Register to view pricing and more.
Hole Seal, for 2" Conduit Hole, 2-1/2" Diameter, Gray, Oil Tight

Overview

Hole Seal, for 2" Conduit Hole, 2-1/2" Diameter, Gray, Oil Tight
Hole Seals are designed to protect enclosures that have extra 2 inch pushbutton holes, conduit openings, or knockout openings from dust, dirt, oil, and water.
Also known as: 786725490974, WAS200SS

Specifications

Color: Gray
Material: Steel
Diameter: 2 1/2 in
Standards: California Proposition 65
Color: Gray
Diameter: 2 1/2 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)