Premium Color Coding Electrical Tape, 3/4" x 66', Gray

Item #: 272863

Cat #: 103077-3048

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Premium Color Coding Electrical Tape, 3/4 Inch x 66 Feet, Gray

Overview

Premium Color Coding Electrical Tape, 3/4 Inch x 66 Feet, Gray
Electro Tape’s 103C Series Professional Grade Electrical tape is a soft PVC copolymer film coated tape which is highly conformable and suitably plasticized and stabalized. Featuring a matte finish. Used for splicing and joining wires and cables for proper insulation. 103C Series has excellent resistance to: acids, alkalies, abrasion, moisture, corrosion and varying weather conditions (i.e. sunlight). Suitable for uses under 600V or 105°C (221°F). UL 510 listed and CSA approved. Meets ROHS and California Standards on lead content. Meets MIL SPEC A-A-55809 (supersedes HH-I-595C) military specifications.
Also known as: 103077-3048

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Gray
Length: 66 ft
Material: Vinyl
Width: 3/4 in
Color: Gray

Customer Reviews

No reviews for this product
(0)