4" PVC Expansion Coupling

Item #: 27284

Cat #: 400X600EXPCPL

UPC: 980060061305

Sign In or Register to view pricing and more.
4" PVC Expansion Coupling. Up to 6" Length.

Overview

4" PVC Expansion Coupling. Up to 6" Length.
Expansion couplings are designed to compensate for length changes due to temperature variations in exposed conduit runs.
Also known as: 980060061305, 400X600EXPCPL

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)