Hole Seal, for 1" Conduit Hole, Stainless Steel

Item #: 272834

Cat #: WAS100SS

UPC: 786725490943

Hole Seal, for 1 Inch Conduit Hole, Stainles Steel, Hole Diameter = 1.38 Inch, Oil Resistant Gasket, ANSI 61 Gray Polyester Powder finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hole Seal, for 1 Inch Conduit Hole, Stainles Steel, Hole Diameter = 1.38 Inch, Oil Resistant Gasket, ANSI 61 Gray Polyester Powder finish
Hole Seals are designed to protect enclosures that have extra 1 inch pushbutton holes, conduit openings, or knockout openings from dust, dirt, oil, and water.
Also known as: 786725490943, WAS100SS

Specifications

Material: Stainless Steel
Standards: California Proposition 65
Material: Stainless Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)