This product may not be available in all locations.

Breaker, Molded Case, SEH Frame, 60A Current Sensor, 3P, 600VAC
Item #: 27282
Cat #: SEHA36AT0060
UPC: 783164211436
Documents & Guides
Breaker, Molded Case, SEH Frame, 60 Amp Current Sensor, 3-Pole, 600 Volt AC, 25 kAIC, Requires Rating Plug, and Terminal Lugs
Sign In or Register to view pricing and more.
Overview
Breaker, Molded Case, SEH Frame, 60 Amp Current Sensor, 3-Pole, 600 Volt AC, 25 kAIC, Requires Rating Plug, and Terminal Lugs
Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. SEH 3P 600V 60A
Also known as: 783164211436, SEHA36AT0060
Specifications
Poles: | 3 |
Family / Style: | Spectra |
Type: | Frame Only, Breaker |
Volts AC: | 600 |
Amps: | 60 |
Interrupt Rating DC: | 125 kA |
Interrupt Rating AC: | 25 kA |
Poles: | 3 |
Type: | Frame Only, Breaker |
Amps: | 60 |
Interrupt Rating AC: | 25 kA |
Family / Style: | Spectra |
Volts AC: | 600 |
Interrupt Rating DC: | 125 kA |
Customer Reviews
No reviews for this product
(0)