Enclosure, SSN4 Series, NEMA 4X, Hinge Cover, 36 x 30 x 12"

Item #: 272787

Cat #: SSN4363012

UPC: 786725376506

Sign In or Register to view pricing and more.
Enclosure, SSN4 Series, NEMA 4X, Wall Mount, Hinge Cover, 36 x 30 x 12 Inch, Stainless Steel

Overview

Enclosure, SSN4 Series, NEMA 4X, Wall Mount, Hinge Cover, 36 x 30 x 12 Inch, Stainless Steel
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminants. A wide variety of type 316 stainless steel enclosures are available specifically for applications in food processing plants and offshore oil exploration.
Also known as: 786725376506, SSN4363012

Specifications

Size: 36 x 30 x 12 in
Width: 30 in
Material: Stainless Steel
Depth: 12 in
Height: 36 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Size: 36 x 30 x 12 in
Material: Stainless Steel
Height: 36 in
IP/NEMA Rating: NEMA 4X
Width: 30 in
Depth: 12 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)