Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 7'

Item #: 272768

Cat #: 576-110-007

UPC: 884815779555

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 7 ft.
Also known as: 884815779555, 576-110-007

Specifications

Gauge: 24
Color: Blue
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Gauge: 24
Length: 7 ft
Conductors: 4 Pair
Color: Blue
Material: Copper

Customer Reviews

No reviews for this product
(0)