This product may not be available in all locations.
2
more
Panel Board, Interior, 400A, 30 Space, NQ Type, 240VAC, 48VDC, 1PH
Item #: 272764
Cat #: NQ30L4
UPC: 785901498209
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, 400 Amp, 30 Space, NQ Type, 240 Volt AC, 48 Volt DC, 1-Phase, 3 Wire, Aluminum Bus
Overview
Panel Board, Interior, 400 Amp, 30 Space, NQ Type, 240 Volt AC, 48 Volt DC, 1-Phase, 3 Wire, Aluminum Bus
Also known as: 785901498209, NQ30L4
Specifications
Poles: | 3 |
Amps: | 400 |
Volts DC: | 48 |
Spaces: | 30 |
Phase: | 1 |
Volts AC: | 240 |
Circuits: | 30 |
Standards: | California Proposition 65 |
Poles: | 3 |
Volts DC: | 48 |
Phase: | 1 |
Circuits: | 30 |
Amps: | 400 |
Spaces: | 30 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)