Enclosure, NEMA 4X, Opaque Screw Cover, 15.28 x 11.34 x 4.84"

Item #: 27276

Cat #: Q403013PCI

UPC: 783510146894

Documents & Guides
Enclosure, NEMA 4X, Opaque Screw Cover, 15.28 x 11.34 x 4.84 Inch, Material: Polycarbonate, Color: Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, NEMA 4X, Opaque Screw Cover, 15.28 x 11.34 x 4.84 Inch, Material: Polycarbonate, Color: Gray
Also known as: 783510146894, Q403013PCI

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 4
Width: 30 in
Material: Polycarbonate, Steel
Height: 42 in
Depth: 9 1/4 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 4
Material: Polycarbonate, Steel
Depth: 9 1/4 in
Color: Gray
Width: 30 in
Height: 42 in
Mounting: Surface

Customer Reviews

No reviews for this product
(0)