MINIATURE CIRCUIT BREAKER 240V 20A

Item #: 272729

Cat #: QO320VH

UPC: 785901371861

Sign In or Register to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 240V 20A
Also known as: 785901371861, QO320VH

Specifications

Poles: 3
Family / Style: QO
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 20
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)