LOADCTR QO MLO 240V 125A 20SP CSA LISTED

Item #: 272722

Cat #: QO320ML1

UPC: 785901751076

Sign In or Register to view pricing and more.

Overview

LOADCTR QO MLO 240V 125A 20SP CSA LISTED
Also known as: 785901751076, QO320ML1

Specifications

Phase: 3
Family / Style: QO
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Family / Style: QO
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)