This product may not be available in all locations.
2
more
Load Center, Main Lug Only, 200A, 240VAC, 3PH, 18/18, NEMA 3R, 65kA
Item #: 272715
Cat #: QO318L200GRB
UPC: 785901295457
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug Only, 200 Amp, 240 Volt AC, 3-Phase, 18 Space, 18 Circuit, NEMA 3R, 65 kAIC
Overview
Load Center, Main Lug Only, 200 Amp, 240 Volt AC, 3-Phase, 18 Space, 18 Circuit, NEMA 3R, 65 kAIC
Also known as: 785901295457, QO318L200GRB
Specifications
Amps: | 200 |
Phase: | 3 |
Family / Style: | QO |
Mounting: | Surface |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 18 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 65 kA |
Amps: | 200 |
Family / Style: | QO |
Volts AC: | 120/240 |
Circuits: | 18 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Mounting: | Surface |
Type: | Main Lug |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)