Enclosure, PowerPacT P, circuit breaker, 600 to 1200A, NEMA 3R, steel, 2 to 3 pole

Item #: 272692

Cat #: P1200R

UPC: 785901474937

Enclosure, PowerPacT P, circuit breaker, 600 to 1200A, NEMA 3R, steel, 2 to 3 pole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, PowerPacT P, circuit breaker, 600 to 1200A, NEMA 3R, steel, 2 to 3 pole
This is a circuit breaker enclosure for PowerPacT P. This enclosure has a NEMA 3R rating of protection. This enclosure accepts either 2 pole or 3 pole circuit breakers. With a rated current of 600A to 1200A. This enclosure is made of steel. Dimensions for this product are 1323.98 mm (H), 533.4 mm (W), 247.65 mm (D). This product complies with UL and CSA standards.
Also known as: 785901474937, P1200R

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)