Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 24 x 20 x 10"

Item #: 272676

Cat #: SSN4242010

UPC: 786725376209

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 20 x 20 x 10 Inch, Material: Stainless Steel

Overview

Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 20 x 20 x 10 Inch, Material: Stainless Steel
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminants. A wide variety of type 316 stainless steel enclosures are available specifically for applications in food processing plants and offshore oil exploration.
Also known as: 786725376209, SSN4242010

Specifications

Size: 20 x 20 x 10 in
Material: Stainless Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Size: 20 x 20 x 10 in
Standards: California Proposition 65
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)