Enclosure, SSN4 Series, NEMA 4X, Hinge Cover, 20 x 16 x 6"

Item #: 272641

Cat #: SSN4201606

UPC: 786725375608

Sign In or Register to view pricing and more.
Enclosure, SSN4 Series, NEMA 4X, Wall Mount, Hinge Cover, 20 x 16 x 6 Inch, Stainless Steel

Overview

Enclosure, SSN4 Series, NEMA 4X, Wall Mount, Hinge Cover, 20 x 16 x 6 Inch, Stainless Steel
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminants. A wide variety of type 316 stainless steel enclosures are available specifically for applications in food processing plants and offshore oil exploration.
Also known as: 786725375608, SSN4201606

Specifications

Height: 20 in
Depth: 6 in
Size: 20 x 16 x 6 in
Material: Stainless Steel
Width: 16 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Height: 20 in
Size: 20 x 16 x 6 in
Width: 16 in
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Material: Stainless Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)