This product may not be available in all locations.


CONTACTOR 600VAC 630AMP IEC +OPTIONS
Item #: 272626
Cat #: LC1F630
UPC: 785901098331
Documents & Guides
CONTACTOR 600VAC 630AMP IEC +OPTIONS
Sign In or Register to view pricing and more.
Overview
CONTACTOR 600VAC 630AMP IEC +OPTIONS
Also known as: 785901098331, LC1F630
Specifications
Mounting: | Plate |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Mounting: | Plate |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)