Junction Box, NEMA 4X, Screw Cover, 15.28" x 11.34" x 6.81"

Item #: 27259

Cat #: Q403018PCICC

UPC: 783510147099

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Clear Screw Cover, 15.28 x 11.34 x 6.81 Inch, Polyester

Overview

Junction Box, NEMA 4X, Clear Screw Cover, 15.28 x 11.34 x 6.81 Inch, Polyester
Also known as: 783510147099, Q403018PCICC

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Clear
Material: Polycarbonate, Polyester
Mounting: Wall
Height: 15.280 in
Width: 11.340 in
Depth: 6.810 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate, Polyester
Height: 15.280 in
Depth: 6.810 in
Color: Clear
Mounting: Wall
Width: 11.340 in

Customer Reviews

No reviews for this product
(0)