IEC contactor, TeSys Deca, nonreversing, 115A, 75HP at 480VAC, 3PH, 3 NO, 24VDC coil, open style

Item #: 272589

Cat #: LC1D115BD

UPC: 785901408994

Sign In or Register to view pricing and more.
IEC contactor, TeSys Deca, nonreversing, 115A, 75HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, 24VDC coil, open style

Overview

IEC contactor, TeSys Deca, nonreversing, 115A, 75HP at 480VAC, up to 100kA SCCR, 3 phase, 3 NO, 24VDC coil, open style
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 115A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 30HP at 200 to 208VAC, 40HP at 240VAC, 75HP at 480VAC and 100HP at 600VAC three phase. When used with a 480VAC up to 250A circuit breaker, this contactor can have a SCCR up to 100kA. When used with a 600VAC up to 250A circuit breaker, this contactor can have a SCCR up to 50kA. When used with 600VAC Class J or CC fuses up to 250A, this contactor can have a SCCR up to 100kA. Contactor is supplied with a 24 VDC coil. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 6.22 inches tall, 4.72 inches wide and 5.35 inches deep. It weighs 5.51 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901408994, LC1D115BD

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Amps: 115
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Phase: 3
Poles: 3
Amps: 115
Volts DC: 300
Mounting: Panel
Type: Contactor, Definite Purpose
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)