Conduit & Voltage Marker

Item #: 272577

Cat #: 44259

UPC: 754473442590

Sign In or Register to view pricing and more.
Documents & Guides
Voltage and Conduit Marker Cards, "120/208 Volts", Repositionalbe Vinyl Cloth, Dimensions: 1-1/8" x 4-1/8", Includes: 4/Card.

Overview

Voltage and Conduit Marker Cards, "120/208 Volts", Repositionalbe Vinyl Cloth, Dimensions: 1-1/8" x 4-1/8", Includes: 4/Card.
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment.
Also known as: 754473442590, 44259, stickers

Specifications

Type: 120/208 Volt, Label
Width: 1 1/8 in
Material: Vinyl
Color: Orange
Length: 4 1/8 in
Standards: California Proposition 65
Type: 120/208 Volt, Label
Material: Vinyl
Length: 4 1/8 in
Width: 1 1/8 in
Color: Orange
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)