Fluorescent Lampholder, Medium Base, Turn Type w/ Lock, White

Item #: 27255

Cat #: 23661-OSL

UPC: 078477276402

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent lampholder, T8/T12 (G13 base) shunted, medium bi-pin, turn type with lamp lock, medium height, (23MM) lamp center 660W-600V. UL AND CSA, slide-on mounting. COF white. PKD 1/polybag, 5/master carton.

Overview

Fluorescent lampholder, T8/T12 (G13 base) shunted, medium bi-pin, turn type with lamp lock, medium height, (23MM) lamp center 660W-600V. UL AND CSA, slide-on mounting. COF white. PKD 1/polybag, 5/master carton.
Fluorescent lampholder, T8/T12 (G13 base) shunted, medium bi-pin, turn type with lamp lock, medium height, (23MM) lamp center 660W-600V. UL AND CSA, slide-on mounting. COF white. PKD 1/polybag, 5/master carton.
Also known as: 078477276402, 23661-OSL

Specifications

Type: Shunted
Color: White
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Shunted
Light Technology: Fluorescent
Color: White
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)