Disconnect Switch Kit, Fusible, 100A, 600VAC, for Appleton

Item #: 272532

Cat #: HUK10C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch Kit, Fusible, 100 Amp, 600 Volt AC, for Appleton Enclosure

Overview

Disconnect Switch Kit, Fusible, 100 Amp, 600 Volt AC, for Appleton Enclosure
Also known as: HUK10C

Specifications

Poles: 3
Mounting: Device
Amps: 100
Volts DC: 600
Volts AC: 600
Poles: 3
Amps: 100
Volts AC: 600
Mounting: Device
Volts DC: 600

Customer Reviews

No reviews for this product
(0)