Disconnect Switch Kit, Non-Fusible, 60A, 600VAC, for Appleton

Item #: 272527

Cat #: HUK0306C

UPC: 785901158691

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch Kit, Non-Fusible, 60 Amp, 600 Volt AC, for Appleton Enclosure

Overview

Disconnect Switch Kit, Non-Fusible, 60 Amp, 600 Volt AC, for Appleton Enclosure
Also known as: 785901158691, HUK0306C

Specifications

Poles: 3
Mounting: Device
Volts DC: 600
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Poles: 3
Volts DC: 600
Amps: 60
Mounting: Device
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)