This product may not be available in all locations.
![Selector Switch, 3-Position, 30mm, Keyed, Key Removal All Selector Switch, 3-Position, 30mm, Keyed, Key Removal All](https://rexel-cdn.com/products/image.jpg?i=7A23C6C4-8B23-4491-A2BB-5F86D84028A2&f=420)
Selector Switch, 3-Position, 30mm, Keyed, Key Removal All
Item #: 27250
Cat #: 800T-J44KC1B
UPC: 781180215872
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Keyed, Key Removal All Positions, Key Code, D018, Maintained, KC1 Cam, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13
Overview
Selector Switch, 3 Position, 30mm, Keyed, Key Removal All Positions, Key Code, D018, Maintained, KC1 Cam, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J44KC1B from Rockwell Automation® is a three-position, 30 mm selector switch. It is locking all. And it is standard key and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180215872, 800T-J44KC1B
Specifications
Depth: | 10 in |
Width: | 24 in |
Mounting: | Surface |
Color: | Gray |
Type: | Single Door, Hinged Cover |
Material: | Steel |
Family / Style: | 800T |
Height: | 36 in |
IP/NEMA Rating: | NEMA 12, NEMA 13 |
Depth: | 10 in |
Mounting: | Surface |
Type: | Single Door, Hinged Cover |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 12, NEMA 13 |
Width: | 24 in |
Color: | Gray |
Material: | Steel |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)