Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 16 x 12 x 8"

Item #: 272497

Cat #: SSN4161208

UPC: 786725375714

Sign In or Register to view pricing and more.
Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 16 x 12 x 8 Inch, Material: Stainless Steel

Overview

Enclosure, NEMA 4X, Hinge Cover With Clamps, Size: 16 x 12 x 8 Inch, Material: Stainless Steel
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminants. A wide variety of type 316 stainless steel enclosures are available specifically for applications in food processing plants and offshore oil exploration.
Also known as: 786725375714, SSN4161208

Specifications

Material: Stainless Steel
Size: 16 x 12 x 8 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Standards: California Proposition 65
Size: 16 x 12 x 8 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)