Junction Box, NEMA 4, Continuous Hinge, 16 x 14 x 6", Steel

Item #: 272460

Cat #: BN4161406CH

UPC: 786725378500

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Continuous Hinge, 16 x 14 x 6 Inch, Steel

Overview

Junction Box, NEMA 12, Continuous Hinge, 16 x 14 x 6 Inch, Steel
Also known as: 786725378500, BN4161406CH

Specifications

Size: 16 x 14 x 6 in
Height: 16 in
Depth: 6 in
Width: 14 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Size: 16 x 14 x 6 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 16 in
Width: 14 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)