Junction Box, NEMA 4/12/13, 14 X 12 X 6 in, Wall Mount, Steel/Gray

Item #: 272449

Cat #: BN4141206CH

UPC: 786725378456

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4/12/13, 14 X 12 X 6 in, Wall Mount, Steel/Gray

Overview

Junction Box, NEMA 4/12/13, 14 X 12 X 6 in, Wall Mount, Steel/Gray
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection where equipment is hosed down, very wet or in outdoor applications.
Also known as: 786725378456, BN4141206CH

Specifications

Width: 12 in
Mounting: Surface
Depth: 6 in
Height: 14 in
Material: Carbon Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Width: 12 in
Depth: 6 in
Material: Carbon Steel
IP/NEMA Rating: NEMA 4
Mounting: Surface
Height: 14 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)