![Enclosure, NEMA 4X, Hinge Cover, 12" x 12" x 6", Stainless Steel Enclosure, NEMA 4X, Hinge Cover, 12" x 12" x 6", Stainless Steel](https://rexel-cdn.com/products/image.jpg?i=2928EAFC-239C-472A-AA7D-E00996CF5FCA&f=420)
Enclosure, NEMA 4X, Hinge Cover, 12" x 12" x 6", Stainless Steel
Item #: 272435
Cat #: BN4121206CHSS
UPC: 786725378739
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinge Cover, 12 Inch x 12 Inch x 6 Inch, Wall Mount, Stainless Steel
Overview
Enclosure, NEMA 4X, Hinge Cover, 12 Inch x 12 Inch x 6 Inch, Wall Mount, Stainless Steel
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminates.
Also known as: 786725378739, BN4121206CHSS
Specifications
Height: | 12 in |
Width: | 12 in |
Depth: | 6 in |
Material: | Stainless Steel |
Size: | 12 x 12 x 6 in |
Mounting: | Wall |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Height: | 12 in |
Depth: | 6 in |
Size: | 12 x 12 x 6 in |
Standards: | California Proposition 65 |
Width: | 12 in |
Material: | Stainless Steel |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)