This product may not be available in all locations.
3
more

Pilot Device, Legend Plate, Red, White Text (EMERGENCY STOP), 22.5mm
Item #: 27243
Cat #: ZBY2330
UPC: 785901372912
Documents & Guides
Pilot Device, Legend Plate, Red, White Text (EMERGENCY STOP), 22.5 mm
Sign In or Register to view pricing and more.
Overview
Pilot Device, Legend Plate, Red, White Text (EMERGENCY STOP), 22.5 mm
Also known as: 785901372912, ZBY2330
Specifications
Mounting: | Panel |
Type: | Pilot Device |
Color: | Red/White |
Size: | 22.5 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Mounting: | Panel |
Color: | Red/White |
Material: | Plastic |
Type: | Pilot Device |
Size: | 22.5 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)