Junction Box, NEMA 4, Continuous Hinge, 12" x 10" x 5", Steel

Item #: 272418

Cat #: BN4121005CH

UPC: 786725378401

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Continuous Hinge, 12 Inch x 10 Inch x 5 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 4, Continuous Hinge, 12 Inch x 10 Inch x 5 Inch, Steel/Gray Powder Coat
Also known as: 786725378401, BN4121005CH

Specifications

Height: 12 in
Depth: 5 in
Mounting: Surface
Width: 10 in
Size: 12 x 10 x 5 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Height: 12 in
Mounting: Surface
Size: 12 x 10 x 5 in
Standards: California Proposition 65
Depth: 5 in
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)