
CONDUIT TO BM FS, 1/2" EMT, 1/8" TO 1/4" FLANGE
Item #: 272414
Cat #: BP-8-E-2-4
UPC: 781011192754
Documents & Guides
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.06lbs, Conduit size: 0.5" EMT, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Sign In or Register to view pricing and more.
Overview
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.06lbs, Conduit size: 0.5" EMT, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011192754, BP-8-E-2-4
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter: | 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)