CONDUIT TO BM FS, 1" EMT, 3/4" IMC, RIGID, 1/8" TO 1/4" FLAN

Item #: 272407

Cat #: BP-16-U-2-4

UPC: 781011194901

Documents & Guides
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.09lbs, 0.5" EMT, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.09lbs, 0.5" EMT, Push-type conduit to beam fasteners, .13" Min mount size, .25" Max mount size
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011194901, BP-16-U-2-4

Specifications

Diameter: 3/4 in, 1 in
Material: Steel
Diameter: 3/4 in, 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)