This product may not be available in all locations.
2
more
Contactor Starter, NEMA, Replacement Coil, 120VAC, Size 00, 0, 1
Item #: 27240
Cat #: 3104140042
UPC: 78590122912
Sign In or Register to view pricing and more.
Documents & Guides
Contactor Starter, NEMA, Replacement Coil, 120 Volt AC, Size 00, 0, 1
Overview
Contactor Starter, NEMA, Replacement Coil, 120 Volt AC, Size 00, 0, 1
The coil can be easily replaced in Type S contactors or starters. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SA, series A, 8502SB, or 8502SC contactor, in an 8536SA, series A, 8536SB, or 8536SC starter or an 8903SM lighting contactor. The coil is rated for 110/120 VAC 50/60 Hz. The inrush power of this coil is 245 VA. It has an average sealed consumption of 27 VA. This coil has a height of 54.7 mm, a width of 81.5 mm and a depth of 48.3 mm. Coil is fully encapsulated to protect it. Coil has screw clamp connections.
Also known as: 78590122912, 3104140042
Specifications
Mounting: | Device |
Volts AC: | 120 |
Type: | Contactor Starter, Replacement Coil |
Mounting: | Device |
Type: | Contactor Starter, Replacement Coil |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)