Conduit to Beam Fastener, Type: Hammer-On, 1/2 to 3/4" Pipe, Steel
Item #: 272390
Cat #: BP-12-E-2-4
UPC: 781011193751
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Conduit to Beam Fastener, 1 Inch Conduit, 1/8 to 1/4 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers
Overview
Conduit to Beam Fastener, 1 Inch Conduit, 1/8 to 1/4 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers
Also known as: 781011193751, BP-12-E-2-4
Specifications
Diameter: | 3/4 in, 1/2 in |
Mounting: | Flange |
Material: | Steel |
Finish: | Zinc |
Diameter: | 3/4 in, 1/2 in |
Material: | Steel |
Mounting: | Flange |
Finish: | Zinc |
Customer Reviews
No reviews for this product
(0)