Enclosure, NEMA 4, Hinge Cover, 8" x 6" x 3-1/2", Steel

Item #: 272381

Cat #: BN4080603CH

UPC: 786725378302

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 4, 8 Inch x 6 Inch x 3-1/2 Inch, Wall Mount, Steel/Powder Coat Finish

Overview

Enclosure, Hinge Cover, NEMA 4, 8 Inch x 6 Inch x 3-1/2 Inch, Wall Mount, Steel/Powder Coat Finish
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection where equipment is hosed down, very wet or in outdoor applications.
Also known as: 786725378302, BN4080603CH

Specifications

Depth: 3 1/2 in
Size: 8 x 6 x 3 1/2 in
Material: Steel
Height: 8 in
Width: 6 in
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Depth: 3 1/2 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
Size: 8 x 6 x 3 1/2 in
Height: 8 in
Mounting: Wall
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)