MINIATURE CIRCUIT BREAKER 600V 70A

Item #: 272376

Cat #: EDB36070

UPC: 785901407010

Sign In or Register to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 600V 70A
Also known as: 785901407010, EDB36070

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 60
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 60
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)