Safety switch, general duty, fusible, 600A, 2 pole, 240VAC, NEMA 3R, neutral factory installed

Item #: 272369

Cat #: D226NR

UPC: 785901460855

Sign In or Register to view pricing and more.
Safety switch, general duty, fusible, 600A, 2 pole, 240VAC, NEMA 3R, neutral factory installed

Overview

Safety switch, general duty, fusible, 600A, 2 pole, 240VAC, NEMA 3R, neutral factory installed
General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. They are suitable for use as service equipment when equipped with a factory-installed neutral assembly or field-installed service grounding kit, as applicable. General duty safety switches are UL® Listed, and meet or exceed the NEMA® Standard KS1. This Single Throw Safety Switch which has a rated current of 600A with a NEMA 3R degree of protection. This fusible disconnect switch comes with a neutral (factory installed). This general duty switch is a 2-pole, 240VAC has a short curcuit rating of 100kA and is surface mounted. This switch has lugs for an electrical connection which will accept AWG 4 / 500 kcmil, aluminium/copper. This switch is certified to UL standards Dinemsions for this product are 49.13 in (H), 25.13 in (W), 8.88 in (D). General Duty safety switchs come with an 18 months warranty.
Also known as: 785901460855, D226NR

Specifications

Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Standards: California Proposition 65
Amps: 600
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)