SQD D211N 30A-240V-3SN SW

Item #: 272363

Cat #: D211N

UPC: 78590146032

Sign In or Register to view pricing and more.

Overview

SQD D211N 30A-240V-3SN SW
Also known as: 78590146032, D211N

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Standards: California Proposition 65
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240
Mounting: Surface
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)