Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 6A, 1 NO aux, 24VDC coil

Item #: 272328

Cat #: LP4K0610BW3

UPC: 785901428565

Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 6A, 1 NO aux, 24VDC coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 6A, 1 NO aux, 24VDC coil
TeSys K contactor, 3 poles (3NO), for motor control applications up to 6A/690V AC-3 (2.2kW@400V). It provides a low consumption 24V DC coil with transient suppressor module, 1NO built-in auxiliary contact, connection by screw clamp terminals. For operating rates until 600 cycles/hour in AC-3 and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: 785901428565, LP4K0610BW3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)