Contactor, Definite Purpose, 9A, 3P, 600VAC, 300VDC, 380VAC Coil

Item #: 272254

Cat #: LC1D09Q7

UPC: 785901206996

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 9 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 380 Volt AC Coil, 3 Normally Open Contacts

Overview

Contactor, Definite Purpose, 9 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 380 Volt AC Coil, 3 Normally Open Contacts
Also known as: 785901206996, LC1D09Q7

Specifications

Type: Contactor, Definite Purpose
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Type: Contactor, Definite Purpose
Standards: California Proposition 65
IP/NEMA Rating: IP2X

Customer Reviews

No reviews for this product
(0)