![Category 3, Riser, 24/4-Pair, White Category 3, Riser, 24/4-Pair, White](https://rexel-cdn.com/products/424cmpcat3whppesx.jpg?i=CF845235-936B-4000-8E82-0330027B4E71&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - White - Pull Pack Length: 1000 ft.
Overview
4 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - White - Pull Pack Length: 1000 ft.
Also known as: 18-241-43
Specifications
Gauge: | 24 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Color: | White |
Jacket: | Riser |
Shielding: | Unshielded |
Gauge: | 24 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Jacket: | Riser |
Volts AC: | 300 |
Material: | Copper |
Color: | White |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)