Disconnect Switch, Non-Fusible, NEMA 1, 200A, 600VAC, Heavy Duty

Item #: 272197

Cat #: HU364N

UPC: 785901078050

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 1, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Factory Neutral

Overview

Disconnect Switch, Non-Fusible, NEMA 1, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Factory Neutral
Also known as: 785901078050, HU364N

Specifications

Amps: 200
Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Volts DC: 600
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)