Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 4", Painted, Kos

Item #: 272181

Cat #: RSC121204

UPC: 786725400553

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts

Overview

Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts
Also known as: 786725400553, RSC121204

Specifications

Depth: 4 in
Height: 12 in
Size: 12 x 12 x 4 in
Width: 12 in
Mounting: Surface
Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Size: 12 x 12 x 4 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 12 in
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)