Safety Switch, HD, Neutral Assembly, 60A, 2AWG CU/AL

Item #: 272166

Cat #: H60SN

UPC: 785901264316

Sign In or Register to view pricing and more.
Safety Switch, HD, Neutral Assembly, 60 A, 2 AWG CU/AL

Overview

Safety Switch, HD, Neutral Assembly, 60 A, 2 AWG CU/AL
Also known as: 785901264316, H60SN

Specifications

Mounting: Device
Amps: 60
Standards: California Proposition 65
Mounting: Device
Standards: California Proposition 65
Amps: 60

Customer Reviews

No reviews for this product
(0)