Junction Box, JIC Series, Wall-Mount, NEMA 4X, Continuous Hinge Cover
Item #: 272145
Cat #: BN4060404CHSS
UPC: 786725378531
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, JIC Series, Wall-Mount, NEMA 4X, Continuous Hinge Cover, Size: 6 x 4 x 4 Inch, Material: Stainless Steel
Overview
Junction Box, JIC Series, Wall-Mount, NEMA 4X, Continuous Hinge Cover, Size: 6 x 4 x 4 Inch, Material: Stainless Steel
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminates.
Also known as: 786725378531, BN4060404CHSS
Specifications
Size: | 6 x 4 x 4 in |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Size: | 6 x 4 x 4 in |
Standards: | California Proposition 65 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)