Disconnect Switch, Fusible, NEMA 4X, 600A, 3P, 600VAC, Neutral

Item #: 272141

Cat #: H366NDS

UPC: 785901259442

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 4X, 600 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, Stainless Steel

Overview

Disconnect Switch, Fused, NEMA 4X, 600 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, Stainless Steel
Also known as: 785901259442, H366NDS

Specifications

Poles: 3
Amps: 600
Volts DC: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 3
Volts DC: 600
Material: Stainless Steel
Standards: California Proposition 65
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)