Junction Box, JIC Series, Wall-Mount, NEMA 4X, Clamp Cover

Item #: 272137

Cat #: BN4060403SS

UPC: 786725378876

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, JIC Series, Wall-Mount, NEMA 4X, Clamp Cover, Size: 6 x 4 x 3 Inch, Material: Stainless Steel

Overview

Junction Box, JIC Series, Wall-Mount, NEMA 4X, Clamp Cover, Size: 6 x 4 x 3 Inch, Material: Stainless Steel
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminates.
Also known as: 786725378876, BN4060403SS

Specifications

Size: 6 x 4 x 3 in
Material: Stainless Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Size: 6 x 4 x 3 in
Standards: California Proposition 65
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)