
Junction Box, JIC Series, Wall-Mount, NEMA 4, Continuous Hinge Cover
Item #: 272131
Cat #: BN4060403CH
UPC: 786725378159
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, JIC Series, Wall-Mount, NEMA 4, Continuous Hinge Cover, Size: 6 x 4 x 3 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Junction Box, JIC Series, Wall-Mount, NEMA 4, Continuous Hinge Cover, Size: 6 x 4 x 3 Inch, Material/Finish: Steel/Gray Powder Coat
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection where equipment is hosed down, very wet or in outdoor applications.
Also known as: 786725378159, BN4060403CH
Specifications
Size: | 6 x 4 x 3 in |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4 |
Size: | 6 x 4 x 3 in |
Standards: | California Proposition 65 |
Material: | Steel |
IP/NEMA Rating: | NEMA 4 |
Customer Reviews
No reviews for this product
(0)