Junction Box, NEMA 4X, Clamp Cover, 4" x 4" x 3"

Item #: 272125

Cat #: BN4040403SS

UPC: 786725378852

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, 4 x 4 x 3 Inch, Stainless Steel Type 304

Overview

Junction Box, NEMA 4X, Clamp Cover, 4 x 4 x 3 Inch, Stainless Steel Type 304
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminates.
Also known as: 786725378852, BN4040403SS, pull box

Specifications

Depth: 3 in
Mounting: Surface
Width: 4 in
Height: 4 in
Material: Stainless Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Depth: 3 in
Width: 4 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Height: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)