Breaker, Miniature, 4A, 300VAC, 1P, DIN Rail Mount

Item #: 272117

Cat #: GB2CB09

UPC: 785901214687

Sign In or Register to view pricing and more.
Breaker, Miniature, 4 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount

Overview

Breaker, Miniature, 4 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount
Also known as: 785901214687, GB2CB09

Specifications

Volts AC: 300
Amps: 4
Mounting: DIN Rail
Poles: 1
Standards: California Proposition 65
Volts AC: 300
Mounting: DIN Rail
Standards: California Proposition 65
Amps: 4
Poles: 1

Customer Reviews

No reviews for this product
(0)