3.0A CIRCUIT PROTECTOR

Item #: 272110

Cat #: GB2CB08

UPC: 785901214625

Sign In or Register to view pricing and more.

Overview

3.0A CIRCUIT PROTECTOR
Also known as: 785901214625, GB2CB08

Specifications

Volts AC: 300
Mounting: DIN Rail
Poles: 1
Amps: 3
Standards: California Proposition 65
Volts AC: 300
Poles: 1
Standards: California Proposition 65
Mounting: DIN Rail
Amps: 3

Customer Reviews

No reviews for this product
(0)